Skip Content
CLEANER LOTION HAND 2000ML 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER LOTION HAND 2000ML 2/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5265-02
  • Mfr. Model # 5265-02
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1726
  • Shipping Weight 9.95 lbs

Product Details

Products focused on human health and well-being through innovative and effective hand hygiene with reduced environmental impact. Biodegradable formulas are proven effective, yet mild enough for general handwashing.

Technical Specs

  • Item Foam Soap Refill
  • Uses Dispenser 5250-06
  • Size 2 x 2,000 mL
  • Fragrance Unscented
  • Standards ADA
  • Green Certification or Other Recognition ECOLOGO Certified
  • Colour Yellow
  • Packaging Type Bottle
  • Hygiene Form Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list