Discontinued with Replacement
CLEANER LEMON MR CLEAN 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER LEMON MR CLEAN 3.78L

MR. CLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLPG31504
  • Mfr. Model # PG31504
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs
Suggested Replacement Product
CLEANER LEMON MR CLEAN 3.78L

Your Price: NA

Technical Specs

  • Size 3.78 L
  • Colour Orange
  • Container Type Plastic Bottle
  • Fragrance Citrus
  • Recommended Dilution 125 mL to 8 L of Water

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list