Skip Content
CLEANER LEATHER 75 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER LEATHER 75 ML

AUTOSOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASL1040
  • Mfr. Model # 1040
  • UNSPSC # 47131826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Concentrated (10x) leather cleaner for smooth leather surfaces. Freshens up and restores brilliance to colours and removes stains. Also suitable for vinyl and artificial leather. Size 75 mL.

Technical Specs

  • For Use With Quick and Easy to Use, Gentle But Effective, Autosol Leather Cleaner Restores Colour and Luster to Leather While Removing Stains Caused by Dirt, Build-up, and Even Ink. the Ph-balanced Formula Safely Cleans Leather Without Changing the Look or Feel or Harming Any Stitches.
  • Colour White
  • Container Type Tube
  • Item Leather Cleaner
  • Container Size 75 mL
  • Contains Leather Cleaning Agents
  • pH 6.2
  • VOC Content None
  • Appearance Paste
  • Removes Grime

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list