Skip Content
CLEANER INJECTOR 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER INJECTOR 946ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10305C
  • Mfr. Model # 10305C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2976
  • Shipping Weight 2.0 lbs

Technical Specs

  • Container Type Plastic
  • Flash Point (F) 142 Degrees F
  • Item Diesel Additive
  • Package Quantity 1
  • Colour Amber
  • Size 946mL
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Specific Gravity 0.80 @ 25 Degrees C
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Dilution Ratio 1:1,000 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list