CLEANER INJECTOR 355ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER INJECTOR 355ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10303C
  • Mfr. Model # 10303C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2976
  • Shipping Weight 0.88 lbs

Technical Specs

  • Container Type Plastic
  • Colour Amber
  • Package Quantity 1
  • Flash Point (F) 142 Degrees F
  • Item Diesel Additive
  • Size 355mL
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Dilution Ratio 1:426 gal.
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Specific Gravity 0.80 @ 25 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list