Skip Content
CLEANER IMPACT FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER IMPACT FITTING

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC5805
  • Mfr. Model # 5805
  • UNSPSC # 31201617
  • CATALOGUE PAGE # 2876
  • Shipping Weight 2.6 lbs

Product Details

Clears hardened grease from frittings and joints. Eliminates the need to disassemble joints or replace fittings. Forces light oil through clogged lubrication points. Includes: steel drive cylinder, hardened position, safety shield, high pressure hose, spare drive seals, and coupler.

Technical Specs

  • Item Impact Fitting Cleaner
  • Colour Black and Silver
  • For Use With Lightweight Oil or Solvents to Enter the Clog with a Quick Burst of Pressure Allowing to Clear Fittings and Clean Bearings and Joints of Hardened Grease So that Fresh Grease can be Applied
  • Type Lubrication Accessories
  • Size (Oz.) 5.6" x 8.7" x 2.7" (Unit Carton)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list