Skip Content
CLEANER HD TRUCK WASH 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER HD TRUCK WASH 3.78L

FPPF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPP00361
  • Mfr. Model # 00361
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 2983
  • Shipping Weight 9.25 lbs

Technical Specs

  • Container Type Bottle
  • Colour Orange Translucent
  • Item Truck Wash
  • Type Detergent
  • Container Size 1 gal.
  • pH 12.5
  • Removes Road Film and Grease
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
  • For Use With Painted and Metal Surfaces
  • Contains Sheeting/ Rinse Additive
  • Appearance Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list