Skip Content
CLEANER HAND W/GRIT 3.5LT 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER HAND W/GRIT 3.5LT 2/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB91047
  • Mfr. Model # 91047
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1730
  • Shipping Weight 16.92 lbs

Product Details

Kimcare* skin care applications: Health Care/Food Service - for settings where nothing will do but absolutely clean, Washroom - featuring high class capacity restroom systems, and Industrial - products that bully grease and grime, with or without water.

Technical Specs

  • Colour White
  • Fragrance Orange
  • Size 2 x 3.5 L
  • Item NTO Hand Cleaner with Grit
  • Packaging Type Cartridge

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list