CLEANER HAND POWER GOLD 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLEANER HAND POWER GOLD 4/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ7295-04
  • Mfr. Model # 7295-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1725
  • Shipping Weight 21.0 lbs

Product Details

GOJO Power Gold hand cleaner. Most powerful cleaner. Removes tar, heavy grease and grime. 4 x 2000 mL.

Technical Specs

  • Item Hand Soap Refill
  • Size 2,000 mL
  • Uses Dispenser PRO2000 Refill
  • Formula Silica, Walnut Shell Powder, Natural No Irritating Scrubbers
  • Fragrance Citrus
  • Colour Green
  • Packaging Type Box
  • Hygiene Properties Scrubbing Particles

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list