Skip Content
Discontinued with Replacement
CLEANER HAND LIME CART 2L 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER HAND LIME CART 2L 6/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB198
  • Mfr. Model # 198
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLOPOL LIME 2L 4/CA

Price: NA

Product Details

A special combination of cleaning agents with natural cornmeal scrubbers and emollients. Removes deeply ingrained soilings without damaging the skin, and the added emollients and conditioners keep the skin soft, supple and feeling naturally clean.

Technical Specs

  • Size 6 x 2 L
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list