!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEANER HAND FOAM NXT 1000L 8/CA

CLEANER HAND FOAM NXT 1000L 8/CA

GOJO

CLEANER HAND FOAM NXT 1000L 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER HAND FOAM NXT 1000L 8/CA

CLEANER HAND FOAM NXT 1000L 8/CA

GOJO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GOJ2165-08
  • Mfr. Model # 2165-08
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.39 lbs

Product Details

GOJO Green Certified Hand Soap focuses on human health and well-being through innovative and effective hand hygiene with reduced environmental impact. Biodegradable formulas are proven effective, yet mild enough for general handwashing.

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Requires Dispenser Yes
  • Hygiene Form Liquid
  • Hygiene Properties Moisturizing
  • Formula A Mild, Biodegradable Foam Soap Formulation
  • Standards GS-41/CCD-104
  • Hygiene Series NXT
  • Packaging Type Cartridge
  • Size 1 L
  • Fragrance Floral
  • Uses Dispenser 2130-06
  • Item Lotion Hand Soap Refill

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list