Skip Content
CLEANER HAND FOAM FMX 1250ML 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER HAND FOAM FMX 1250ML 3/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5165-03
  • Mfr. Model # 5165-03
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1726
  • Shipping Weight 2.98 lbs

Product Details

GOJO Green Certified Hand Soap focuses on human health and well-being through innovative and effective hand hygiene with reduced environmental impact. Biodegradable formulas are proven effective, yet mild enough for general handwashing.

Technical Specs

  • Item FMX-12(TM) Green Certified Foam Hand Wash
  • Size 3 x 1,250 mL
  • Uses Dispenser 5150-06
  • Colour Yellow
  • Fragrance Unscented
  • Standards ADA
  • Hygiene Series FMX-12
  • Hygiene Form Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list