CLEANER HAND CHERRY GEL 1.89 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER HAND CHERRY GEL 1.89 L

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ2356-04
  • Mfr. Model # 2356-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1725
  • Shipping Weight 4.34 lbs

Product Details

Gojo(R) cherry gel pumice hand cleaner, 1.89 L pump. Pumice scrubbers combined with gel, balance cleaning performance and feel. Cherry fragrance. VOC and NPE free.

Technical Specs

  • Item Gel Hand Cleaner
  • Size 1.89 L
  • Fragrance Cherry
  • Formula Pumice
  • Colour Red
  • Standards FDA Regulations
  • Hygiene Form Gel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list