CLEANER HAND ALL-NTRL 6.5OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER HAND ALL-NTRL 6.5OZ

WORX ALL-NATURAL HAND CLEANER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRX11-1650-12
  • Mfr. Model # 11-1650-12
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1726
  • Shipping Weight 5.58 lbs

Product Details

WORX All-Natural hand cleaner. 100% active, 100% bio-degradable environmentally-certified hand and body cleaner. 1.0 lb. is equivalent to 1.5 gallons of a liquid hand cleaner. Size 6.5 oz. bottle.

Technical Specs

  • Size 6.5 oz.
  • Item All Natural Powdered Hand Soap
  • Fragrance Light Juniper
  • Formula Powder
  • Colour Green
  • Uses Dispenser N
  • Hygiene Properties All-Natural

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list