CLEANER GREENWORKS GLASS 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER GREENWORKS GLASS 946ML

GREEN WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLO01067
  • Mfr. Model # 01067
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1646
  • Shipping Weight 2.27 lbs

Product Details

Cleaning power derived from effective natural ingredients including coconut-based surfactants. Cuts through filmy residue and is safe to use on glass, mirrors, appliances, and stainless steel. Ready to use. Contains no phosphorous or bleach.

Technical Specs

  • Item Greenworks(TM) Glass and Surface Cleaner
  • Size 946 mL

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list