Skip Content
CLEANER GREENFORCE HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER GREENFORCE HEAVY DUTY

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74455
  • Mfr. Model # 74455
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Low-odor. Low VOC content. Bio-degradeable. Non-flammable.

Technical Specs

  • Item Green Force(TM) Heavy duty Cleaner
  • Size 30.48 H x 14.61 W x 14.61 D cm
  • Container Size 3.79 l
  • Package Quantity 4
  • Colour Clear Green
  • Removes Petroleum Based Soils Such as Grease, Grime, and Oil Found in Manufacturing Environments

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list