Skip Content
CLEANER GREENFORCE GLS+SRFC GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER GREENFORCE GLS+SRFC GAL

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74461
  • Mfr. Model # 74461
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Low-odor. Low VOC content. Bio-degradeable. Non-flammable.

Technical Specs

  • Item Green Force(TM) Glass And Surface Cleaner
  • Colour Clear Blue
  • Package Quantity 4
  • Flash Point (F) -36 Degrees F
  • Size 30.48 H x 14.61 W x 14.61 D cm
  • Removes Soiled Glass and Other Hard Surfaces
  • Container Size 3.79 l

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list