Skip Content
CLEANER GLASS CLEARVIEW CONCENT 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER GLASS CLEARVIEW CONCENT 20L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ714-20L
  • Mfr. Model # J714-20L
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.5 lbs

Product Details

Concentrated window and glass cleaner. Excellent quality and biodegradability. No alcohol or volatile ingredients. Safe to use on glass, windshields, white boards, eyeglasses, plexiglas, tabletops, computer screens. Needs to be diluted prior to use. All Nature's Own products are easily identifiable.

Technical Specs

  • Item Clear View Glass Cleaner Concentrate
  • Size 20 L
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List