Skip Content
CLEANER GLASS 2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER GLASS 2 L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101578146
  • Mfr. Model # XN101578146
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

Green Seal Certified non-streaking cleaner for windows, glass and mirrors and other mirrored surfaces.Low flow for use in filling bottles. Apple fragrance. Green Seal Certified. VOC Levels Meet SCAQMD requirements.

Technical Specs

  • For Use On Glass
  • Case Quantity 1
  • Container Type Twist 'n Fill Bottle
  • Item Twist'N'Fill Chemical Cleaning Product
  • Size 2 L
  • Colour Blue
  • Fragrance Apple
  • Standards Green Seal
  • Net Weight 5 lb.
  • Recommended Dilution Add 14.3 mL of concentrate for every 1 L of water
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Green Seal Certified
  • RTU Yield per Container 140 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list