CLEANER FOAM HAND 46FL ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER FOAM HAND 46FL ML

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5725-02
  • Mfr. Model # 5725-02
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1726
  • Shipping Weight 3.25 lbs

Product Details

GOJO Green Certified Hand Soap focuses on human health and well-being through innovative and effective hand hygiene with reduced environmental impact. Biodegradable formulas are proven effective, yet mild enough for general handwashing.

Technical Specs

  • Item Green Certified Refill Bottle
  • Size 46 fl. oz.
  • Uses Dispenser -
  • Colour Yellow
  • Fragrance Unscented
  • Hygiene Form Foam
  • Packaging Type Bottle
  • Hygiene Series GOJO

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list