Discontinued with Replacement
CLEANER FLOOR CARE FLOOR SCIEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER FLOOR CARE FLOOR SCIEN

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5228080
  • Mfr. Model # 5228080
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1642
  • Shipping Weight 35.96 lbs
Suggested Replacement Product
FLOOR CLEANER,LIQUID,UNSCENTED,3.78 L

Your Price: NA

Product Details

3.78 L Floor Science(R) Cleaner cleans deeply, gently without rinsing. Leaves no film. Can be used with conventional, high speed or ultra high speed maintenance programs. Cleans in minimal time.

Technical Specs

  • Item Floor Science(R) Cleaner
  • Size 3.78 L

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list