Skip Content
CLEANER ENVIRO RUST GEL 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER ENVIRO RUST GEL 1L

LLOYDS LABORATORIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL78701
  • Mfr. Model # 78701
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.24 lbs

Product Details

Ideal for vertical surfaces such as car chassis, large plant equipment, etc. Apply, allow to work and rinse off. For restoration and refurbishing of expensive and difficult to replace parts. Leaves original smooth steel finish. Takes little or no effort compared to abrasive alternatives.

Technical Specs

  • Colour orange
  • Application Industrial
  • Item Enviro Rust Gel
  • Container Size 1 L
  • Container Type Plastic Bottle
  • Max. Operating Temp. 48 Degrees C
  • Specific Gravity 1
  • Flash Point Does not ignite.
  • Min. Operating Temp. -5 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List