Skip Content
CLEANER DRAIN K750 W/C100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER DRAIN K750 W/C100

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG42007
  • Mfr. Model # 42007
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 272
  • Shipping Weight 238.0 lbs

Product Details

Model K750 drum machine. Cleans 3 - 10 inches (75 - 250 mm) of lines up to 100 feet (30 m).

Technical Specs

  • Item K-750 Machine with Std. Equip.3/4" C-100 Inner-core Cable (100'), T403 3" Cutter, T-406 Spear Blade Cutter, T-407 Retrieving Auger, T-414 4" Cutter, T-416 6" Cutter
  • Features Autofeed has 2 Preset Positions For Either 5/8 Or 3/4" Cable, Swing-leg Kickstand
  • HP 1/2
  • Includes (4cw83) 3/4 In X 100 Ft Inner Core Cable, (1vxe7) Spear Blade Cutter, (1vxe8) Retrieving Auger, (1vxf1) 2 In, (1vxf2) 3 In, (1vxf4) 4 In Double Cutters, Pair of Gloves
  • Voltage 115 VAC
  • Standards CSA Certified LR13710
  • Operating Speed 200 RPM
  • Drain Line I.D. Size Range 3" - 8"
  • Max. Run 200 ft.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list