CLEANER DRAIN K60SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER DRAIN K60SP

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG66497
  • Mfr. Model # 66497
  • UNSPSC # 47121808
  • CATALOGUE PAGE # 272
  • Shipping Weight 105.0 lbs

Product Details

Model K-60SP-SE section drain cleaning machine for clearing 1-1/4 - 4 inches drain lines.

Technical Specs

  • Item 115 V 60 Hz A-1 Operator's Mitt A-60-12 Rear Guide Hose A-61 Tool Kit A-62, 7/8" Cable Kit
  • Features Rear Handle for Easy Transporting, Adjustment Knob to Change From 5/8" To 7/8" Cable, Gfi Protected, Rubber Feet for a Solid Platform, Instant-acting Clutch
  • HP 1/2
  • Includes Operators Mitt, Rear Guide Hose, Cable Carrier, Five 15 Ft Sections of 7/8" Cable, Straight Auger, Funnel Auger, Spade Cutter, Retrieving Auger, Sharktooth Cutter, Tool Box, Pin Key
  • Voltage 115 VAC
  • Standards Approved To Ul Standards, NRTLC
  • Operating Speed 600 RPM
  • Drain Line I.D. Size Range 1-1/4" - 4"
  • Max. Run 150 ft.
  • Application For Use in Homes, Industry and Institutions
  • Hz 60
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list