!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIESEL INJECTOR CLEANER, EMISSION CONTROL, BOILING POINT 320 ° F, FREEZING POINT -22 ° F, 946 ML

DIESEL INJECTOR CLEANER, EMISSION CONTROL, BOILING POINT 320 ° F, FREEZING POINT -22 ° F, 946 ML

FPPF

DIESEL INJECTOR CLEANER, EMISSION CONTROL, BOILING POINT 320 ° F, FREEZING POINT -22 ° F, 946 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIESEL INJECTOR CLEANER, EMISSION CONTROL, BOILING POINT 320 ° F, FREEZING POINT -22 ° F, 946 ML

DIESEL INJECTOR CLEANER, EMISSION CONTROL, BOILING POINT 320 ° F, FREEZING POINT -22 ° F, 946 ML

FPPF

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPP00423
  • Mfr. Model # 00423
  • UNSPSC # 40141744
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This diesel injector cleaner has a highly-concentrated formula to improve emissions, add lubricity, and restore spray pattern. It has a boiling point of 320 Degrees F and a freezing point of less than -22 Degrees F. Available in a 946-millilitre container.

Technical Specs

  • Item Cleaner
  • Container Size 946 mL
  • Freezing Point (F) Less Than-22 Degrees
  • Dissolves No
  • Application Fuel Treatment
  • Type Fuel Additive
  • Boiling Point (F) 320 Degrees
  • VOC Content 100%
  • For Use With Diesel Fuel

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list