Skip Content
CLEANER DEGREASER SP125 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER DEGREASER SP125 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCD385-4L
  • Mfr. Model # D385-4L
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1609
  • Shipping Weight 9.25 lbs

Product Details

SP-125 water soluble cleaner/degreaser. Non-flammable, rinses well and leaves no film or offensive odours. For lighter cleaning jobs, dilute with water. Contains alkaline ingredients. Avoid prolonged contact with chrome and aluminum.

Technical Specs

  • Colour Green
  • For Use With Car Wash, Pressure Washer
  • Removes Dirt and Soil
  • Item Cleaner/Degreaser
  • Package Quantity 4
  • Container Size 20 L
  • Type Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list