Skip Content
CLEANER/DEGREASER IND 24OZ CRYSTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLEANER/DEGREASER IND 24OZ CRYSTAL

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN19024
  • Mfr. Model # 19024
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Crystal simple green industrial strength cleaner/degreaser is non-toxic, non-ionic, and biodegradable. It's an economical concentrate that's non-flammable, non-abrasive and has no caustic fumes, 24 oz.

Technical Specs

  • Size 709 mL
  • Fragrance Unscented
  • Cleaner Container Type Spray Bottle
  • Ready to Use/Concentrated Concentrated
  • Cleaner Solvent Base Non-Solvent
  • Cleaner Container Size 24 oz.
  • Cleaner NSF Rating Not Rated
  • Cleaner Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
  • Cleaner Item Cleaner/Degreaser
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List