Skip Content
CLEANER/DEGREASER IND 1GAL CRYSTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLEANER/DEGREASER IND 1GAL CRYSTAL

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN19128
  • Mfr. Model # 19128
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.88 lbs

Product Details

Crystal simple green industrial strength cleaner/degreaser is non-toxic, non-ionic, and biodegradable. It's an economical concentrate that's non-flammable, non-abrasive and has no caustic fumes, 1 gallon.

Technical Specs

  • Size 3.78 L
  • Fragrance Unscented
  • Degreaser Container Type Bottle
  • Degreaser Container Size 3.78 L
  • Degreaser Item Cleaner/Degreaser
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List