CLEANER/DEGREASER HD 36PK/PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLEANER/DEGREASER HD 36PK/PA

EASY PAKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC90682
  • Mfr. Model # 90682
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1648
  • Shipping Weight 4.08 lbs

Product Details

Pre-measured, heavy-duty cleaner/degreaser, water-soluble packaging, fresh lemon scent, comes in pail containing 1/2 oz. (14.2 gallon) packets.

Technical Specs

  • Item Heavy-Duty Cleaner-Degreaser
  • Net Weight 6.7 lbs.
  • RTU Yield per Container 216 gal.
  • Fragrance Unscented
  • Cleaner Container Type Packet
  • Cleaner Application Facility Maintenance
  • Cleaner NSF Rating Not Rated
  • Cleaner Solvent Base Non-Solvent
  • Cleaner Container Size 1.50 oz.
  • Cleaner Item Cleaner/Degreaser
  • Sub-Category Cleaner/Degreaser

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list