Skip Content
CLEANER DEGREASER,946ML,SPRAY BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER DEGREASER,946ML,SPRAY BOTTLE

SPEEDBALL 2000 POWER CLEANER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC95891164
  • Mfr. Model # 95891164
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.065 lbs

Technical Specs

  • Colour Purple
  • Item Cleaner Degreaser
  • Application Heavy-Duty Cleaner
  • Container Type Spray Bottle
  • Contains Benzyl Alcohol, Non-Butyl
  • Size 946mL
  • Fragrance Citrus
  • VOC Content 0.47%
  • Flash Point Greater Than93.3 Degrees C
  • Recommended Dilution RTU
  • Sub-Category General Purpose Cleaner
  • Net Weight 32 oz.
  • RTU Yield per Container Ready to Use

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list