Skip Content
CLEANER DEGREASER,7040 OZ,55 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER DEGREASER,7040 OZ,55 GAL.

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT2045989
  • Mfr. Model # 2045989
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 612.818 lbs

Technical Specs

  • Item Cleaner Degreaser
  • VOC Content Less Than 0.5%
  • Contains Liquid
  • Recommended Dilution Varies
  • Net Weight 7040 oz
  • RTU Yield per Container Varies
  • Sub-Category Degreaser/Cleaners
  • Cleaner Container Type Drum
  • Cleaner Solvent Base Solvent
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Container Size 55 gal.
  • Cleaner Application Facility Maintenance
  • Cleaner NSF Rating Not Rated
  • Cleaner Item Cleaner/Degreaser
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Fragrance Unscented
  • Dielectric Strength Undetermined
  • Standards CFIA
  • Flash Point None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list