Skip Content
CLEANER DEGREASER 205L DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER DEGREASER 205L DRM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDC9500-205L
  • Mfr. Model # 9500-205L
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 2970
  • Shipping Weight 496.04 lbs

Product Details

Ostrem 205 L drum of a heavy-duty versatile water soluble cleaner degreaser designed for use in pressure wash equipment.

Technical Specs

  • Size 205 L Drum
  • Type Liquid
  • Colour Green
  • Package Quantity 1
  • For Use With Car Wash, Pressure Washer
  • Item Degreaser
  • Removes Dirt, Grease and Soil
  • Container Size 205 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list