Skip Content
CLEANER DEGREASER,128 OZ,1 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER DEGREASER,128 OZ,1 GAL.

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT2046040
  • Mfr. Model # 2046040
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.233 lbs

Technical Specs

  • Item Cleaner Degreaser
  • Contains Liquid
  • VOC Content Less Than 0.5%
  • Recommended Dilution Varies
  • Net Weight 128 oz
  • RTU Yield per Container Varies
  • Sub-Category Degreaser/Cleaners
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Solvent Base Solvent
  • Cleaner Container Type Bottle
  • Cleaner Container Size 1 gal.
  • Cleaner NSF Rating Not Rated
  • Cleaner Application Facility Maintenance
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Cleaner Item Cleaner/Degreaser
  • Fragrance Unscented
  • Dielectric Strength Undetermined
  • Standards CFIA
  • Flash Point None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list