Discontinued with Replacement
CLEANER DEGREASER 100PCTC 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER DEGREASER 100PCTC 1 GAL

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM3599402
  • Mfr. Model # 3599402
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs
Suggested Replacement Product
CLEANER DEGREASER, SF 7840, 1 US GAL

Your Price: NA

Product Details

Pure Strength(R) Concentrated Cleaner/Degreaser. Non-caustic, non-acidic, water-soluble, abrasive-free. Safe for unprotected metal surfaces. Mild 7.5 to 8.5 pH. Citrus fragrance. Concentrate must be diluted with water and sponged onto surfaces.

Technical Specs

  • Item Concentrate 100% Gallon
  • Size 1 gal.
  • Recommended Dilution 3 to 4 Ounces per 1 Gallon of Water
  • Fragrance Unscented
  • Cleaner Item Cleaner/Degreaser
  • Cleaner Container Size 1 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list