Skip Content
CLEANER CONTACT EL2206 ELCTR WZRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER CONTACT EL2206 ELCTR WZRD

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYC02206000
  • Mfr. Model # C02206000
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.136 lbs

Product Details

Heavy duty degreaser and quick drying.Dielectric strength 12,500 volts. Safe on plastics and metal. Residue free. Non-flammable. Flash point -29C. Use on electric motors, generators, brakes, gears and clutches.

Technical Specs

  • Item 283 g Aerosol

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list