Skip Content
CLEANER CARPET EXTRACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER CARPET EXTRACTION

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC03844
  • Mfr. Model # 03844
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1644
  • Shipping Weight 8.76 lbs

Product Details

Powerful cleaner compatible with advanced generation fibers (wool safe). Concentrated low foam formula is ideal for high pressure extractors. Performs in either hot or cold water (excellent hard water tolerance). Resists resoiling. Use also as a traffic l

Technical Specs

  • RTU Yield per Container 12 to 128 gal.
  • Container Type Bottle
  • For Use With Extraction Machine
  • Item Carpet Extraction Cleaner
  • Size 1 gal.
  • Fragrance Floral
  • pH 8.5 - 9.04
  • Removes Carpet Soils
  • Recommended Dilution 1:12, 1:16, 1:128

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list