Skip Content
CLEANER CARB + METAL PARTS 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER CARB + METAL PARTS 20L

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF653
  • Mfr. Model # 653
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 2990
  • Shipping Weight 24.3 lbs

Product Details

Carburetor and metal part cleaner rapidly and safely cleans finely machined metal parts without requiring complete disassemble. Easy to use formula. Soak the part and then rinse with water. Dip basket available. Thoroughly cleans carburetors, fuel pumps, pistons, chains and other engine parts.

Technical Specs

  • Item 20 L
  • Colour Pale Yellow
  • Flash Point (F) 129.2 Degrees F
  • Standards WHMIS : D1A, D2B, B3

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list