Skip Content
CLEANER CARB/FUEL INJECTOR 355ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER CARB/FUEL INJECTOR 355ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75061
  • Mfr. Model # 75061
  • UNSPSC # 15121513
  • CATALOGUE PAGE # 2976
  • Shipping Weight 0.92 lbs

Product Details

Fuel injector and carbuertor cleaner removes deposits from injectors, carburetor and intake system. Regular use eliminates hard starts, rough idling, dieseling and excessive emissions. Reduces engine demand for high octane fuel. Harmless to catalytic conv

Technical Specs

  • Container Type Bottle
  • Item 355mL Bottle
  • Package Quantity 12
  • Size 355mL
  • Freezing Point (F) ND
  • Colour Light Amber
  • Application For Use in Gasoline Engines.
  • Flash Point (F) 165 Degrees F
  • VOC Content 40% Not Regulated
  • Appearance Light Amber Liquid
  • Size/Net Weight 355mL
  • Specific Gravity 0.864
  • Boiling Point (F) 160?

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list