Skip Content
Discontinued with Replacement
CLEANER BOWL EASY PAKS 90PK/PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER BOWL EASY PAKS 90PK/PA

EASY PAKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC90652
  • Mfr. Model # 90652
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
CLEANER BOWL BLU-LITE 1L

Price: NA

Product Details

Pre-measured bowl cleaner, water-soluble packaging, fresh lemon scent, comes in pail containing 1/2 oz. (14.2 gallon) packets.

Technical Specs

  • Item Bowl Cleaner
  • Recommended Dilution Ready To Use
  • Case Quantity 90 Packs
  • Size 5 oz.
  • Container Type Packets
  • Fragrance Lavender

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list