Skip Content
CLEANER BATHROOM 2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER BATHROOM 2 L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101569954
  • Mfr. Model # XN101569954
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Product Details

Daily-use bathroom cleaner for toilets, urinals and other hard surfaces. Excellent soap scum remover. Low flow for use in filling spray bottles.

Technical Specs

  • Case Quantity 1
  • Colour Green
  • Container Type Twist 'n Fill Bottle
  • Item Chemical Cleaner
  • Size 2 L
  • Recommended Dilution Add 20.4 mL of Concentrate for Every 1 L of Water
  • Standards Green Seal
  • VOC Content No Excess
  • Net Weight 5.7 lb.
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • RTU Yield per Container 28 gal.
  • Green Certification or Other Recognition Green Seal Certified
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List