CLEANER AQUA GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER AQUA GUN

DRESTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HED1000GC
  • Mfr. Model # 1000GC
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

Manual spray gun cleaner for water borne paint systems. Features a built in flocculation/filtration system enabling recycling of the water. Incorporates a pre-wash brush and rinse gun fed with recycled water. Clean water rinse can be achieved with an opti

Technical Specs

  • Application The Gun is Quickly and Easily Cleaned Externally with the Flow-through Brush
  • Features Manual Cleaning with Brush and High Pressure Rinse Gun Automatic Liquid Agitation Waste Water Recovery System Drester Diaphragm Pump
  • Item Drester 1000
  • Contains Primary Filter R8702 (5 Pcs)main Filter R8701 (5 Pcs)budget Mail Filter 8703 (5 Pcs)flocculation Powder 9211flush Gun 8970

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list