Skip Content
CLEANER ANTI-BACTER FOAM 2000M 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER ANTI-BACTER FOAM 2000M 2/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5262-02CAN00
  • Mfr. Model # 5262-02CAN00
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1728
  • Shipping Weight 4.68 lbs

Product Details

Gojo(R) FMX foam system provides, rich thick foamy lather to clean hands quickly and completely. One 2,000 mL refill provides approximately 2,700 hand washes. Foaming soap can save up to 22% in water consumption over liquid soap.

Technical Specs

  • Item GOJO(R) Luxury Foam Antibacterial Hand Wash Liquid Chloroxylenol
  • Size 2 x 2,000 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list