Discontinued with Replacement
CLEANER ALL PURPOSE PRISTINE 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER ALL PURPOSE PRISTINE 20L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ700-20L
  • Mfr. Model # J700-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.5 lbs
Suggested Replacement Product
NEUTRAL CLNR TGY 20L PA

Your Price: NA

Product Details

Highly versatile, all-purpose, neutral cleaner for use on hard surfaces (metal, plastic, porcelain, countertops, enamel, glass, vinyl) with automatic scrubbers, mop and bucket or spray. Water-based, biodegradable and ideal choice for ecological stewardship and environmental concerns.

Technical Specs

  • Item Pristine All-Purpose Cleaner
  • Size 20 L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list