Skip Content
CLEANER ALL PURPOSE PRISTINE 205L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER ALL PURPOSE PRISTINE 205L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ700-205L
  • Mfr. Model # J700-205L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.04 lbs

Product Details

Highly versatile, all-purpose, neutral cleaner for use on hard surfaces (metal, plastic, porcelain, countertops, enamel, glass, vinyl) with automatic scrubbers, mop and bucket or spray. Water-based, biodegradable and ideal choice for ecological stewardship and environmental concerns.

Technical Specs

  • Size 205 L
  • Item Pristine All-Purpose Cleaner

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list