Skip Content
CLEANER ALL PURP TRIGGER 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER ALL PURP TRIGGER 32OZ

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC91249
  • Mfr. Model # 91249
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1648
  • Shipping Weight 7.25 lbs

Product Details

Whistle trigger sprayer cleaner, designed for heavy-duty cleaning, useable on almost all washable surfaces, contains no CFC's or phosphates, 946 g (32 oz.).

Technical Specs

  • Item Whistle RTU Trigger Sprayer 946 mL
  • Container Type Trigger Spray Bottle
  • Size 946 mL
  • RTU Yield per Container 946 ml

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list