Skip Content
CLEANER ALL PURP EASY PAKS 90PK/PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLEANER ALL PURP EASY PAKS 90PK/PA

EASY PAKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC90651
  • Mfr. Model # 90651
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1648
  • Shipping Weight 8.15 lbs

Product Details

Pre-measured, all-purpose cleaner, water-soluble packaging, fresh lemon scent, comes in pail containing 1/2 oz. (14.2 gallon) packets.

Technical Specs

  • Item All-Purpose Cleaner
  • RTU Yield per Container 14 gal.
  • Container Type Pack
  • Sub-Category General Purpose Cleaners
  • Includes (180) Total Pods
  • Fragrance Citrus
  • Size 0.5 oz.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list