Skip Content
CLEANER AIR MAC2 120V 1HP 1050CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER AIR MAC2 120V 1HP 1050CFM

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX107.1002
  • Mfr. Model # 107.1002
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 747
  • Shipping Weight 350.0 lbs

Product Details

Air mac cleaner. 120 V, 1.5 HP, 1,050 CFM.

Technical Specs

  • Depth (In.) 30.3
  • Air Flow (CFM) 1,050
  • Height (In.) 41.75
  • Width (In.) 26
  • Features The Standard Unit Comes Equipped with a 14 Ft. Snorkvac(TM) Flexible Arm, the 3 Articulated Joint Sections Could be Adjusted to Suit the Operator as to the Ease of Movement of the 4 Different Articulations, All External Supports for Optimal Air Flow, Air Damper Control Valve
  • Input (Amps) 12.5
  • Application Ideal for Portable and Fixed Welding, Dust and Oil Mist Applications
  • Includes Flexible Arm, Fan and Motor Assembly, High Efficient Washable Filter, (2) Carbon Door Filters, Complete Cabinet Housing and An Electrical Compartment with Contactor Overload
  • Motor HP 1
  • Item Mobile Welding Smoke Extractor/mobile Dust Extractor
  • Filter Media Washable Filter
  • Hz 60
  • Input Voltage 120 V
  • MERV 12
  • Sound Level dBA 62
  • Standards CSA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list