Skip Content
CLEANER AIR IND 3 SPD CEILING MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER AIR IND 3 SPD CEILING MNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HNR8
  • Mfr. Model # 2HNR8
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Product Details

Include pleated prefilters and microglass primary pocket filters. Direct drive blowers never need belt replacement, for lower maintenance costs. Steel cabinet with powder coat finish. Include remote control and auto shutoff timers. Includes filters and ce

Technical Specs

  • Air Flow (CFM) 1,800/1,400/1,000
  • Amps AC 9/6.5/4.5
  • Cord Length (Ft.) 10
  • Colour Gray
  • Depth (In.) 51
  • Finish Powder Coat
  • Height (In.) 24-1/2
  • Includes Pleated Prefilter, Primary Pocket Filter, Hardware, and Remote Control
  • Item Industrial Air Cleaner
  • Number of Speeds 3
  • Length (In.) 51
  • Phase 1
  • Width (In.) 25
  • Type 2 Stage Media
  • Filter Efficiency (%) 90 - 95
  • Mount Ceiling
  • Hz 60
  • MERV 14
  • Sound Level dBA 71
  • Voltage 120
  • Watts 562.5
  • Agency Compliance CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list