Skip Content
CLEANER AIR COMMERCIAL 200-750 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER AIR COMMERCIAL 200-750 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HNP2
  • Mfr. Model # 2HNP2
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.35 lbs

Product Details

Includes pleated pre-filter, deep-pocket bag filter, mounting hardware and remote control. 90 - 95% efficiency. Include remote control, programmable auto shutoff timer, and filter status indicator. Include pleated prefilter, and ceiling mounting hardware.

Technical Specs

  • Air Flow (CFM) 200/550/750
  • Amps AC 2.6
  • Colour Gray
  • Depth (In.) 27-3/4
  • Cord Length (Ft.) 8
  • Finish Powder Coat
  • Filter Rating (Microns) Up to 1
  • Includes Pleated Prefilter, Deep-Pocket Bag Filter, Hardware, and Remote Control
  • Height (In.) 12
  • Item Industrial Air Cleaner
  • Length (In.) 27-3/4
  • Number of Speeds 3
  • Phase 1
  • Width (In.) 23-3/4
  • Type 2 Stage Media
  • Hz 60
  • Filter Efficiency (%) 90 - 95
  • Voltage 120
  • Sound Level dBA 65
  • Mount Ceiling
  • Watts 210
  • Agency Compliance CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list