Skip Content
CLEANER AIR COMMCERIAL CEILING MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER AIR COMMCERIAL CEILING MNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNP4
  • Mfr. Model # 2HNP4
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Air Flow (CFM) 66/76/107
  • Cord Length (Ft.) -
  • Colour White
  • Depth (In.) 24
  • Dia. (In.) 4
  • Duct Height (In.) -
  • Duct Width (In.) -
  • Filter Rating (Microns) Up to 0.3
  • Finish Powder Coated
  • Hose Dia. (In.) -
  • Height (In.) 15-3/4
  • For Use With -
  • Includes HEPA and Carbon Filter, Hardware, and Remote Control
  • Hose Length (Ft.) -
  • Length (In.) 24
  • Item Commercial Air Cleaner
  • Phase 1
  • Number of Speeds 3
  • Type 3 Stage HEPA
  • Width (In.) 24
  • Filter Efficiency (%) 99.7
  • Hz 60
  • Mount Ceiling
  • Watts 150
  • Sound Level dBA 60
  • Voltage 120
  • Agency Compliance UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list